This item is Discontinued.

Safavieh 8 x 10 ft. Large Rectangle Brown California Shag Rug SG151-2727-8

8 x 10 ft. Large Rectangle Brown California Shag Rug (Discontinued)

  • Mfr # SG151-2727-8
  • Zoro # G410717892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG151-2727-8
Zoro #
G410717892
UPC #
683726977179
Country of Origin
China

Dimensions

Length (In.)
96 in
Pile Height
1.97 in
Size
8ft X10ft
Width (In.)
10 ft

Details

Pattern
Shag
Shape
Rectangle
Style
Casual
Weave
power loomed
Item
Rug
Color
Brown
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.