This item is Discontinued.

Safavieh 8 x 10 ft. Large Rectangle Casual Teal Natural Fiber Rug NF448B-8

8 x 10 ft. Large Rectangle Casual Teal Natural Fiber Rug (Discontinued)

  • Mfr # NF448B-8
  • Zoro # G910711567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF448B-8
Zoro #
G910711567
UPC #
683726995326
Country of Origin
China

Dimensions

Pile Height
1/4 in
Size
8 ft x 10 ft
Width (In.)
10 ft
Length (In.)
96 in

Details

Style
Contemporary
Color
Teal
Item
Rug
Knitting
Hand-woven
Weave
hand knotted
Shape
Rectangle
Pattern
Geometric
Material
Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.