This item is Discontinued.

Safavieh 8 x 10 ft. Large Rectangle Cream and Beige Florida Shag Rug SG455-1113-8

8 x 10 ft. Large Rectangle Cream and Beige Florida Shag Rug (Discontinued)

  • Mfr # SG455-1113-8
  • Zoro # G209750512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG455-1113-8
Zoro #
G209750512
UPC #
683726973386
Country of Origin
China

Dimensions

Length (In.)
96 in
Width (In.)
10 ft
Size
8 ft x 10 ft

Details

Item
Rug
Color
Ivory
Shape
Rectangle
Pattern
Shag
Style
Casual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.