This item is Discontinued.

Safavieh 8 x 10 ft. Large Rectangle Red California Shag Rug SG151-4040-8

8 x 10 ft. Large Rectangle Red California Shag Rug (Discontinued)

  • Mfr # SG151-4040-8
  • Zoro # G309749850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG151-4040-8
Zoro #
G309749850
UPC #
683726977094
Country of Origin
China

Dimensions

Carpet/Rug Width
10 ft
Carpet/Rug Length
96"

Details

Item
Rug
Color
Red
Shape
Rectangle
Pattern
Shag
Material
Polypropylene
Knitting
Machine-made, Shag
Style
Casual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.