Zoro Homepage

8 x 10 ft. Msr Cy Contemporary Rectangle Rug Ivory & Light Grey

  • Mfr # MSRO805A-8

  • Zoro # G911538583


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Weave
power loomed
Color
Ivory/Light Grey
Size
8ft X10ft
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSRO805A-8
Zoro #
G911538583
UPC #
195058580083
Country of Origin
Turkey

Dimensions

Thickness
1/4 in
Size
8ft X10ft

Details

Weave
power loomed
Color
Ivory/Light Grey
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.