This item is Discontinued.

Safavieh 8 x 10 ft. Natura Hand Woven Large Rectangle Area Rug, Ivory NAT620A-8

8 x 10 ft. Natura Hand Woven Large Rectangle Area Rug, Ivory (Discontinued)

  • Mfr # NAT620A-8
  • Zoro # G415813162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAT620A-8
Zoro #
G415813162
UPC #
889048261976
Country of Origin
India

Description

The epitome of sophisticated beach house style the Natura collection exudes an artisan-crafted look and texture. Soft lustrous wool yarns are hand-tufted to create contrasting textures including oversized loops and flat surfaces that are rich in dimension. An array of braided motifs twills and boucle effects distinguishes this casual rug collection. This is a great addition to your home whether in the country side or busy city. Features -Modern and modest these transitional rugs are a fit for any room -Hand tufted in a soft 0.5 in. wool pile -Cotton backing provides extra durability -100% Wool -Cotton backing rug pad recommended to help prevent shifting and sliding -Hand Tufted in India -For an instant decorating makeover this area rug is one of the easiest and most fashionable ways to refresh a room with character and style Specifications - Color: Ivory - Size: 8 x 10 ft. - Design: Natural - Collection: Natura - Shape: Large Rectangle - Pile Size: 0.63 in. - Material: 80% Wool 20% Cotton - Weave: Hand Woven - Country of Origin: India - Weight: 81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.