This item is Discontinued.

Safavieh 8 x 10 ft. Natural Fiber Flat Weaved Rectangle Rug Orange & Natural NF220P-8

8 x 10 ft. Natural Fiber Flat Weaved Rectangle Rug Orange & Natural (Discontinued)

  • Mfr # NF220P-8
  • Zoro # G811555789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF220P-8
Zoro #
G811555789
UPC #
195058448772
Country of Origin
India

Dimensions

Thickness
0.33 in
Size
8ft X10ft

Details

Material
80% Jute, 20% Cotton
Weave
flat weave
Color
Orange/Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.