Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 8 x 10 ft. Oval Braided- Blue and Multi Hand Made Rug BRD308A-8OV

8 x 10 ft. Oval Braided- Blue and Multi Hand Made Rug (Discontinued)

  • Mfr # BRD308A-8OV
  • Zoro # G409538477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD308A-8OV
Zoro #
G409538477
UPC #
683726520207
Country of Origin
China

Dimensions

Length (In.)
96 in
Width (In.)
10 ft

Details

Color
Blue, Multicolor
Style
Transitional
Material
Synthetic
Shape
Oval
Item
Rug
Knitting
Tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.