This item is Discontinued.

Safavieh 8 x 10 ft. Power Loomed Large Rectangle Shag Rug, Turquoise SG151-5858-8

8 x 10 ft. Power Loomed Large Rectangle Shag Rug, Turquoise (Discontinued)

  • Mfr # SG151-5858-8
  • Zoro # G915817806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG151-5858-8
Zoro #
G915817806
UPC #
889048233782
Country of Origin
Turkey

Description

This turquoise California Shag brings the vibrant cool vibe of the Left Coast to home decor. The dense plush texture of this shag is soft underfoot yet durable and easy care. Made using power loomed synthetic yarns beautifully styled to add a soft decorative element to contemporary styled room furnishing. Features -Plush and dense pile perfect for living and bedroom decor -Loomed with soft hues in a luxurious 2 in. shag pile -Durable enough for high traffic areas -100% Polypropylene -No backing rug pad recommended to help prevent shifting and sliding -Power Loomed in Turkey -For an instant decorating makeover this area rug is one of the easiest and most fashionable ways to refresh a room with character and style -Use rug protectors under the legs of heavy furniture to avoid flattening piles Specifications - Color: Turquoise - Size: 8 x 10 ft. - Design: Youth Versatile - Collection: Shag - Shape: Large Rectangle - Pile Size: 1 in. - Material: Polypropylene Pile - Weave: Power Loomed - Country of Origin: Turkey - Weight: 66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.