Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 8 x 10 ft. Pyramid Contemporary Power Loomed Rectangle Rug Grey & Ivory PYR211F-8

8 x 10 ft. Pyramid Contemporary Power Loomed Rectangle Rug Grey & Ivory (Discontinued)

  • Mfr # PYR211F-8
  • Zoro # G211543690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYR211F-8
Zoro #
G211543690
UPC #
195058778244
Country of Origin
Egypt

Dimensions

Size
8inX10in

Details

Color
Grey/Ivory
Pattern
pyramid
Material
52% Polypropylene, 24% Jute, 13% Latex, 11% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.