
8 x 10 ft. Revive Rectangle Area Rug - Grey
Mfr # REV102F-8
Zoro # G511549880
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Weave
power loomed
Material
Polyester
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REV102F-8
Zoro #
G511549880
UPC #
195058738064
Country of Origin
Turkey
Dimensions
Size
8 ft x 10 ft
Details
Weave
power loomed
Material
Polyester
Color
Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.