Zoro Homepage

8 x 10 ft. Serapi Power Loomed Rectangle Area Rug Blue & Rust

  • Mfr # SEP582M-8

  • Zoro # G211532823


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.20 in
Weave
power loomed
Material
66% Chenille, 34% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP582M-8
Zoro #
G211532823
UPC #
195058405737
Country of Origin
Turkey

Dimensions

Thickness
0.20 in
Size
8ft X10ft

Details

Weave
power loomed
Material
66% Chenille, 34% Cotton
Color
Blue/Rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.