Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 8 x 10 ft. Trends Contemporary Rectangle Area Rug Grey & Ivory TRD122F-8

8 x 10 ft. Trends Contemporary Rectangle Area Rug Grey & Ivory (Discontinued)

  • Mfr # TRD122F-8
  • Zoro # G611555989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRD122F-8
Zoro #
G611555989
UPC #
195058740265
Country of Origin
Turkey

Dimensions

Size
8 ftx10 ft

Details

Color
Grey/Ivory
Pattern
trends
Material
70% Polyester, 30% Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.