This item is Discontinued.

Safavieh 8 x 10 ft. Tulum Contemporary Rectangle Power Loomed Rug Ivory & Pink TUL240D-8

8 x 10 ft. Tulum Contemporary Rectangle Power Loomed Rug Ivory & Pink (Discontinued)

  • Mfr # TUL240D-8
  • Zoro # G709825956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUL240D-8
Zoro #
G709825956
UPC #
195058013291
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.