Zoro Homepage

8 x 10 ft. Tulum Rectangle Area Rug Ivory & Light Grey

  • Mfr # TUL262B-8

  • Zoro # G011540271


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Size
8 ft x 10 ft
Material
60% Polypropylene, 40% Jute
Color
Ivory/Light Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUL262B-8
Zoro #
G011540271
UPC #
195058014014
Country of Origin
Turkey

Dimensions

Size
8 ft x 10 ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Light Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.