This item is Discontinued.

Safavieh 8 x 11 ft. Monaco Power Loomed Large Rectangle Area Rug Grey & Orange MNC225H-8

8 x 11 ft. Monaco Power Loomed Large Rectangle Area Rug Grey & Orange (Discontinued)

  • Mfr # MNC225H-8
  • Zoro # G611566343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC225H-8
Zoro #
G611566343
UPC #
889048297869
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
8ft X11ft

Details

Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave
Color
Grey/Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.