This item is Discontinued.

Safavieh 8 x 11 ft. Veranda Rectangle Power Loomed Area RugTurquoise & Blue VER097-3934-8

8 x 11 ft. Veranda Rectangle Power Loomed Area RugTurquoise & Blue (Discontinued)

  • Mfr # VER097-3934-8
  • Zoro # G509286049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER097-3934-8
Zoro #
G509286049
UPC #
889048742154
Country of Origin
China

Dimensions

Pile Height
0.16in
Size
8inX11in

Details

Color
Turquoise/Blue
Pattern
veranda
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.