This item is Discontinued.

Safavieh 8 x 8 ft. Adirondack Power Loomed Round Area Rug Ivory & Silver ADR109C-8R

8 x 8 ft. Adirondack Power Loomed Round Area Rug Ivory & Silver (Discontinued)

  • Mfr # ADR109C-8R
  • Zoro # G511553733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR109C-8R
Zoro #
G511553733
UPC #
889048082472
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
8ft X8ft

Details

Weave
power loomed
Material
55% Polypropylene, 40% Jute, 5% Polyester
Color
Ivory/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.