This item is Discontinued.

Safavieh 8 x 8 ft. Natural Fiber Power Loomed Round Area Rug; Natural & Teal NF114R-8R

This item is Discontinued.

Safavieh

8 x 8 ft. Natural Fiber Power Loomed Round Area Rug; Natural & Teal (Discontinued)

Mfr # NF114R-8R
Zoro # G011669392
UPC # 195058170307
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF114R-8R
Zoro #
G011669392
UPC #
195058170307
Country of Origin
China

Dimensions

Size
8ft X8ft
Pile Height
0.24 in

Details

Color
Natural/Teal
Material
Seagrass
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.