Zoro Homepage

8 x 8 ft. Square Assorted Color Rug Padding

  • Mfr # PAD121-8SQ

  • Zoro # G009286716


product price: $44.59
/ea

Key Features

Color
White
Pattern
rug padding
Material
Polyester, Pvc
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD121-8SQ
Zoro #
G009286716
UPC #
683726617914
Country of Origin
China

Dimensions

Size
8inX8in

Details

Color
White
Pattern
rug padding
Material
Polyester, Pvc
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.