This item is Discontinued.

Safavieh 8 x 8 ft. Total Performance Hand Hooked Round Area RugIvory & Creme TLP755A-8R

8 x 8 ft. Total Performance Hand Hooked Round Area RugIvory & Creme (Discontinued)

  • Mfr # TLP755A-8R
  • Zoro # G809645935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP755A-8R
Zoro #
G809645935
UPC #
683726488811
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
8ft X8ft

Details

Weave
hand tufted / hooked
Material
Poly-arcylic
Color
Ivory/Creme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.