This item is Discontinued.

Safavieh 8 x 8 ft. Traditional & Bohemian Monaco Round Rug; Orange & Light Blue MNC243H-8R

8 x 8 ft. Traditional & Bohemian Monaco Round Rug; Orange & Light Blue (Discontinued)

  • Mfr # MNC243H-8R
  • Zoro # G911664138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC243H-8R
Zoro #
G911664138
UPC #
195058266819
Country of Origin
Türkiye

Dimensions

Pile Height
0.35 in
Size
8ft X8ft

Details

Color
Orange/Light Blue
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.