This item is Discontinued.

Safavieh 80 x 36 x 12 in. Slater 4 Tier Etagere, White FOX6298A

80 x 36 x 12 in. Slater 4 Tier Etagere, White (Discontinued)

  • Mfr # FOX6298A
  • Zoro # G816303132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX6298A
Zoro #
G816303132
UPC #
889048370784
Country of Origin
China

Description

This 4-tier tagre offers a stylish way to store and display. Designed with a bright white finish it features sturdy metal construction clear open shelves and clean lines that create four layers of storage for the living room kitchen or great room. Features -80 x 36 x 12 in. Slater 4 Tier Etagere Specifications - Color: White - Content: Metal/Glass - Assembly Required: Yes - Dimension: 80 H x 36 W x 12 D - Weight: 61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.