This item is Discontinued.

Safavieh 9 ft. -10 in. x 12 ft. -5 in. Barbados Rectangle Area Rug Gold & Blue BAR550A-9

9 ft. -10 in. x 12 ft. -5 in. Barbados Rectangle Area Rug Gold & Blue (Discontinued)

  • Mfr # BAR550A-9
  • Zoro # G111531759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAR550A-9
Zoro #
G111531759
UPC #
195058142298
Country of Origin
Egypt

Dimensions

Thickness
0.20 in
Size
9 ft X 12 ft

Details

Weave
power loomed
Color
Gold/Blue
Material
23% Polyester, 76% Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.