
9 ft. Iris Fashion Line Umbrella Grey & White
Mfr # PAT8004G
Zoro # G112039445
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Overall Size
Open,100.79 in x 100.79 in x 98.82in, Closed,6.1 in x 6.1 in x 98.82in
Color
Grey , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Metal Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAT8004G
Zoro #
G112039445
UPC #
889048710283
Country of Origin
China
Dimensions
Overall Size
Open,100.79 in x 100.79 in x 98.82in, Closed,6.1 in x 6.1 in x 98.82in
Details
Color
Grey , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Metal Color
Chrome
Finish Surface Treatment
Powder Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.