This item is Discontinued.

Safavieh 9 ft. Maui Single Scallop Striped Crank Push Button Tilt Umbrella; Grey & White PAT8011B

9 ft. Maui Single Scallop Striped Crank Push Button Tilt Umbrella; Grey & White (Discontinued)

  • Mfr # PAT8011B
  • Zoro # G611990148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT8011B
Zoro #
G611990148
UPC #
889048315051
Country of Origin
China

Dimensions

Overall Size
Open,100.79 in x 100.79 in x 98.82in, Closed,6.1 in x 6.1 in x 98.82in

Details

Color
Grey , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Metal Color
Brown
Finish Surface Treatment
Powder Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.