This item is Discontinued.

Safavieh 9 ft. Milan Fringe Crank Outdoor Push Button Tilt Umbrella; Navy & White PAT8008A

9 ft. Milan Fringe Crank Outdoor Push Button Tilt Umbrella; Navy & White (Discontinued)

  • Mfr # PAT8008A
  • Zoro # G011989742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT8008A
Zoro #
G011989742
UPC #
889048314719
Country of Origin
China

Dimensions

Overall Size
Open:100.79 in X 100.79 in X 98.82 in Close:6.1 in X 6.1 in X 98.82 in

Details

Color
Navy / White
Fabric Material
Polyester
Application
Residential Use Only
Metal Color
Brown
Assembly Required
Yes View Assembly Instructions
Metal Type
Aluminum
Finish
Powder Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.