This item is Discontinued.

Safavieh 9 ft. Venice Single Scallop Crank Outdoor Push Button Tilt Umbrella; Navy & White PAT8010A

9 ft. Venice Single Scallop Crank Outdoor Push Button Tilt Umbrella; Navy & White (Discontinued)

  • Mfr # PAT8010A
  • Zoro # G911989835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAT8010A
Zoro #
G911989835
UPC #
889048314870
Country of Origin
China

Dimensions

Overall Size
Open,100.79 in x 100.79 in x 98.82in, Closed,6.1 in x 6.1 in x 98.82in

Details

Color
Navy , White
Fabric Material
100% Polyester
Pole Material
Aluminum
Finish Surface Treatment
Powder Coating
Metal Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.