This item is Discontinued.

Safavieh 9 ft. Venice Single Scallop Crank Outdoor Push Button Tilt Umbrella; Yellow & White PAT8010D

9 ft. Venice Single Scallop Crank Outdoor Push Button Tilt Umbrella; Yellow & White (Discontinued)

  • Mfr # PAT8010D
  • Zoro # G111990051
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAT8010D
Zoro #
G111990051
UPC #
889048314900
Country of Origin
China

Dimensions

Overall Size
Open:100.79 in X 100.79 in X 98.82 in Close:6.1 in X 6.1 in X 98.82 in

Details

Color
Yellow / White
Fabric Material
Polyester
Finish
Powder Coating
Assembly Required
Yes View Assembly Instructions
Metal Color
Brown
Application
Residential Use Only
Contents
Metal
Metal Type
Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.