
9 Ft. X 12 Ft. Large Rectangle Contemporary Dhurries- Black And Ivory- Flatweave Rug (Discontinued)
- Mfr # DHU549L-9
- Zoro # G310619111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHU549L-9
Zoro #
G310619111
UPC #
683726536826
Country of Origin
China
Dimensions
Width (In.)
12 ft
Length (In.)
108 in
Pile Height
1/4 in
Size
9ft X12ft
Details
Knitting
Hand-woven
Shape
Rectangle
Style
Moroccan
Color
Black/Ivory
Weave
flat weave
Material
80% Wool, 20% Cotton
Item
Rug
Pattern
Geometric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.