Zoro Homepage

9 x 12 ft. Abstract Rectangle Area Rug, Blue

  • Mfr # ABT146M-9

  • Zoro # G211525597


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Pile Height
1/2 in
Weave
hand tufted / hooked
Material
80% Polyester, 20% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT146M-9
Zoro #
G211525597
UPC #
889048998865
Country of Origin
India

Dimensions

Pile Height
1/2 in
Size
9ft X12ft

Details

Weave
hand tufted / hooked
Color
Blue
Material
80% Polyester, 20% Wool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.