Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 12 ft. Abstract Rectangle Area Rug Green & Sage

  • Mfr # ABT143Y-9

  • Zoro # G411525083


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Pile Height
1/2 in
Weave
hand tufted / hooked
Material
80% Polyester, 20% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT143Y-9
Zoro #
G411525083
UPC #
889048998483
Country of Origin
India

Dimensions

Pile Height
1/2 in
Size
9ft X12ft

Details

Weave
hand tufted / hooked
Material
80% Polyester, 20% Wool
Color
Green/Sage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.