Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 9 x 12 ft. Adirondack Rectangle Area Rug, Aqua & Ivory ADR113J-9

9 x 12 ft. Adirondack Rectangle Area Rug, Aqua & Ivory (Discontinued)

  • Mfr # ADR113J-9
  • Zoro # G309541904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR113J-9
Zoro #
G309541904
UPC #
195058077071
Country of Origin
Turkey

Dimensions

Pile Height
0.35in
Size
9inX12in

Details

Color
Aqua/Ivory
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.