Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 12 ft. Brentwood Transitional Power Loomed Rectangle Rug Ivory & Black

  • Mfr # BNT802C-9

  • Zoro # G311536011


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
Polypropylene, Jute
Color
Ivory/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNT802C-9
Zoro #
G311536011
UPC #
195058370639
Country of Origin
Turkey

Dimensions

Size
9ft X12ft

Details

Weave
power loomed
Material
Polypropylene, Jute
Color
Ivory/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.