Zoro Homepage

9 x 12 ft. Contemporary Eclipse 100 Power Loomed Area RugBeige

  • Mfr # ECL178B-9

  • Zoro # G509283215


product price: $2,016.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.14 in
Weave
power loomed
Material
Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL178B-9
Zoro #
G509283215
UPC #
889048537521
Country of Origin
Turkey

Dimensions

Thickness
0.14 in
Size
9ft X12ft

Details

Color
Beige/Brown
Weave
power loomed
Material
Viscose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.