This item is Discontinued.

Safavieh 9 x 12 ft. Farmhouse Southwestern Rectangle Power Loomed Rug - Red & Gold FMH599Q-9

This item is Discontinued.

Safavieh

9 x 12 ft. Farmhouse Southwestern Rectangle Power Loomed Rug - Red & Gold (Discontinued)

Mfr # FMH599Q-9
Zoro # G011658785
UPC # 195058046251
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FMH599Q-9
Zoro #
G011658785
UPC #
195058046251
Country of Origin
Türkiye

Dimensions

Size
9ft X12ft
Pile Height
0.375 in

Details

Color
Red/Gold
Material
Polyester
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.