This item is Discontinued.

Safavieh 9 x 12 ft. Havana Outdoor Rectangle Power Loomed Rug Light Brown & Ivory HAV321E-9

9 x 12 ft. Havana Outdoor Rectangle Power Loomed Rug Light Brown & Ivory (Discontinued)

  • Mfr # HAV321E-9
  • Zoro # G511537924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAV321E-9
Zoro #
G511537924
UPC #
195058414951
Country of Origin
China

Dimensions

Thickness
0.20 in
Size
9ft X12ft

Details

Weave
power loomed
Color
Light Brown/Ivory
Material
Polypropylene, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.