Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 9 x 12 ft. Isabella Rectangle Power Loomed Rug, Turquoise & Ivory ISA956K-9

9 x 12 ft. Isabella Rectangle Power Loomed Rug, Turquoise & Ivory (Discontinued)

  • Mfr # ISA956K-9
  • Zoro # G211655256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISA956K-9
Zoro #
G211655256
UPC #
889048832954
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Size
9ft X12ft

Details

Weave
power loomed
Color
Turquoise/Ivory
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.