Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 x 12 ft. Kenya Hand Knotted RugLarge Rectangle Grey & Multi Color

  • Mfr # KNY544A-9

  • Zoro # G009651941


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Multi
Pattern
kenya
Material
80% Wool, 20% Cotton
Pile Height
0.30in
Size
9inX12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNY544A-9
Zoro #
G009651941
UPC #
889048392861
Country of Origin
India

Dimensions

Pile Height
0.30in
Size
9inX12in

Details

Color
Grey/Multi
Pattern
kenya
Material
80% Wool, 20% Cotton
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.