Zoro Homepage

9 x 12 ft. Large Rectangle Adirondack Power Loomed RugBlue & Silver

  • Mfr # ADR116D-9

  • Zoro # G009828442


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Size
9ft X12ft
Pile Height
0.35 in
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Color
Blue/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR116D-9
Zoro #
G009828442
UPC #
889048224124
Country of Origin
Turkey

Dimensions

Size
9ft X12ft
Pile Height
0.35 in

Details

Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Color
Blue/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.