
9 X 12 Ft. Large Rectangle Braided- Rust And Multi Hand Made Rug
Mfr # BRD303A-9
Zoro # G710614792
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Style
Casual
Pattern
Braided
Knitting
Hand-woven
Length (In.)
108 in
Weave
hand knotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRD303A-9
Zoro #
G710614792
UPC #
683726803003
Country of Origin
China
Dimensions
Length (In.)
108 in
Pile Height
1/4 in
Width (In.)
12 ft
Size
9ft X12ft
Details
Style
Casual
Pattern
Braided
Knitting
Hand-woven
Weave
hand knotted
Color
Rust/Multi
Shape
Rectangle
Material
Polypropylene
Item
Rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.