This item is Discontinued.

Safavieh 9 x 12 ft. Large Rectangle Contemporary Tibetan Grey Hand Knotted Rug TB830A-9

9 x 12 ft. Large Rectangle Contemporary Tibetan Grey Hand Knotted Rug (Discontinued)

  • Mfr # TB830A-9
  • Zoro # G115762104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB830A-9
Zoro #
G115762104
UPC #
683726633273
Country of Origin
China

Description

Safavieh's High Touch Tibetan Weave brings an ancient weave and fine materials to the present sensibilities of today's interior design. Simple geometric patterns almost hidden within the weave with muted accents soft shades and neutral earth tones are the main visual characteristics of this series. Features: -Design Type - Contemporary . -Rug Collection - Tibetan . -Color - Grey . -Rug Size - 9 ft. x 12 ft. -Origin - India . -Shape - Large Rectangle 7'x9' - 10'x14' . -Pile Height - 0.5 in. -Material - Wool . -Weave - Hand Knotted . Care Instructions Vacuum regularly. Brushless attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.