This item is Discontinued.

Safavieh 9 x 12 ft. Large Rectangle Indoor-Outdoor Amherst, Ivory and Grey Power Loomed Rug AMT414K-9

9 x 12 ft. Large Rectangle Indoor-Outdoor Amherst, Ivory and Grey Power Loomed Rug (Discontinued)

  • Mfr # AMT414K-9
  • Zoro # G215815977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMT414K-9
Zoro #
G215815977
UPC #
683726435198
Country of Origin
China

Dimensions

Size
9 ft x 12 ft

Description

Safavieh's Amherst collection is inspired by timeless contemporary designs. Crafted using a power-loomed construction with a polypropylene pile the Amherst is perfect for indoor and outdoor use. Features -Design Type - Indoor/Outdoor. -Rug Collection - Amherst. -Color - Ivory / Grey. -Shape - Large Rectangle 7 x 9 ft. - 10 x 14 ft. -Material - Polypropylene. -Weave - Power Loomed. -Origin - Turkey. -Pile Height - 0.25 in. -Rug Size - 9 x 12 ft.-Indoor Use Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.