This item is Discontinued.

Safavieh 9 x 12 ft. Lyndhurst Power Loomed 11 mm Pile Height Rug Large Rectangle - Red & Ivory LNH218C-9

9 x 12 ft. Lyndhurst Power Loomed 11 mm Pile Height Rug Large Rectangle - Red & Ivory (Discontinued)

  • Mfr # LNH218C-9
  • Zoro # G711522515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNH218C-9
Zoro #
G711522515
UPC #
683726563747
Country of Origin
Türkiye

Dimensions

Size
9 ft x 12 ft
Pile Height
0.43 in

Details

Weave
power loomed
Color
Red/Ivory
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.