This item is Discontinued.

Safavieh 9 x 12 ft. Montage 400 Contemporary Rectangle Power Loomed Rug Red & Ivory MTG481Q-9

9 x 12 ft. Montage 400 Contemporary Rectangle Power Loomed Rug Red & Ivory (Discontinued)

  • Mfr # MTG481Q-9
  • Zoro # G509826986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTG481Q-9
Zoro #
G509826986
UPC #
195058017541
Country of Origin
Türkiye

Dimensions

Pile Height
0.08in
Size
9inX12in
Thickness
0.16in

Details

Color
Red/Ivory
Pattern
montage
Material
Polypropylene
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.