This item is Discontinued.

Safavieh 9 x 12 ft. Natural Fiber Hand Woven Rectanglar Rug Natural & Grey NF956F-9

9 x 12 ft. Natural Fiber Hand Woven Rectanglar Rug Natural & Grey (Discontinued)

  • Mfr # NF956F-9
  • Zoro # G209827283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF956F-9
Zoro #
G209827283
UPC #
889048821361
Country of Origin
India

Dimensions

Size
9ft X12ft
Pile Height
0.59 in

Details

Color
Natural/Grey
Weave
hand knotted
Material
85% Jute, 15% Cotton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.