
9 x 12 ft. Phoenix Power Loomed Rectangle Area Rug Light Blue & Navy
Mfr # PHX247K-9
Zoro # G111536785
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Pile Height
0.35 in
Weave
power loomed
Material
Polypropylene
Size
9ft X12ft
Color
Light Blue/Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHX247K-9
Zoro #
G111536785
UPC #
195058250177
Country of Origin
Turkey
Dimensions
Pile Height
0.35 in
Size
9ft X12ft
Details
Weave
power loomed
Material
Polypropylene
Color
Light Blue/Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.