Zoro Homepage

9 x 12 ft. Pyramid Global Power Loomed Rectangle Rug Grey Ivory & Rust

  • Mfr # PYR217F-9

  • Zoro # G011543760


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Pattern
pyramid
Material
52% Polypropylene, 24% Jute, 13% Latex, 11% Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYR217F-9
Zoro #
G011543760
UPC #
195058778817
Country of Origin
Egypt

Dimensions

Size
9inX12in

Details

Color
Grey/Ivory/Rust
Pattern
pyramid
Material
52% Polypropylene, 24% Jute, 13% Latex, 11% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.