
9 x 12 ft. Reflection Power Loomed Rectangle Area Rug Light Grey & Cream
Mfr # RFT670C-9
Zoro # G911543785
product price: $600.99
/ea
Free Shipping & Returns
Key Features
Weave
power loomed
Pile Height
0.39 in
Material
60% Polypropylene, 40% Polyester
Color
Light Grey/Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFT670C-9
Zoro #
G911543785
UPC #
889048455108
Country of Origin
Turkey
Dimensions
Size
9ft X12ft
Pile Height
0.39 in
Details
Weave
power loomed
Material
60% Polypropylene, 40% Polyester
Color
Light Grey/Cream
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.