Zoro Homepage

9 x 12 ft. Serapi Transitional Rectangle Power Loomed Rug Blue & Brown

  • Mfr # SEP580M-9

  • Zoro # G011543692


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.20 in
Material
66% Chenille, 34% Cotton
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP580M-9
Zoro #
G011543692
UPC #
195058405539
Country of Origin
Turkey

Dimensions

Thickness
0.20 in
Size
9ft X12ft

Details

Color
Blue/Brown
Material
66% Chenille, 34% Cotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.